missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ PC 3016 NT Select Chemistry Pumping Unit
The PC 3016 NT VARIO select pumping unit is a proven solution for evaporations with large amounts of low boiling point solvents. These powerful pumps feature exceptionally high pumping speed.
Brand: VACUUBRAND™ 25741850
Additional Details : Weight : 29.70000kg
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Automatic boiling point detection and adjustment of vacuum for short process times
- Extraordinary diaphragm life for minimum operational and servicing costs
- High environmental compatibility through low energy consumption and efficient solvent recovery
Specifications
70 mbar | |
47 dBA | |
29.7 kg | |
450 mm | |
Vacuum System | |
Evaporation of Low-boiling Solvents | |
200/230 V |
Mounted Pump, Manual | |
CEE | |
19.3 m3/h | |
387 mm | |
IP40 | |
1.1 bar |