missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Variostat™ Bath
Variostat™ Bath insulated stainless steel tanks are the ideal choice to incubate samples and keep them at a constant temperature.
£1213.70 - £1319.70
Specifications
Height (Metric) | 205 mm |
---|---|
Electrical Requirements | 230 V 50 Hz |
Voltage | 230 V |
Frequency | 50 Hz |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10276423
|
HUBER
6053 |
11 L |
£1319.70
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
10013764
|
HUBER
6052 |
5.5 L |
£1213.70
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
|||||
Description
- Insulated, stainless steel tanks
- Drain port
- Bath cover sold separately
Specifications
205 mm | |
230 V 50 Hz | |
230 V | |
50 Hz |