Learn More
Eppendorf™ Varipette™ 4720 Pipettes
Use this pipette for liquids with a high vapour pressure or viscosity. Eppendorf™ Varipette™ 4720 Pipette is a continuously adjustable pipettor for precise pipetting of volumes up to 10mL in 10μL increments.
Brand: Eppendorf™ 4720000011
489.00 GBP valid until 2024-12-31
Use promo code "23292" to get your promotional price.
Code : 97
Additional Details : Weight : 0.26460kg
Description
Varitip P can be used for aspirating 1mL to 10mL from beakers according to the positive displacement principle. Varitip S is used for aspirating 2. 5mL to 10mL from tall, narrow neck vessels. System consists of a dispensing part and the Maxitip air displacement principle. No carry over as Maxitip exchanged. Valve for Maxitip ensures drip free dispensing of liquids with a high vapour pressure. Graduated Maxitip G for compensation of nominal value of Varipette™.Specifications
Varipette™ 4720 | |
1 to 10 μL | |
1 to 10mL |
Adjustable Pipette | |
Used for Accurate Pipetting of Viscous Solutions or of Liquids with High-Vapor Pressure | |
1 Each |