Learn More
Eppendorf™ Varispenser™ 2x Bottle-Top Dispenser with Recirculation Valve
Ideal for dispensing aliquots of liquid from large supply bottles.
Brand: Eppendorf™ 4967000030
333.99 GBP valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Ideal for dispensing aliquots of liquid from large supply bottles.
- Recirculation valve
- Standard GL 45 thread on all sizes for most common bottle threads
- Safety valve balls in discharge valve prevents leakage when discharge tube is not mounted
- Screwable air vent cap for easy assembly of drying tube or microfilter
- Oval-shaped dispenser housing for easy transportation
- PFA seal of the sliding piston prevents seizing up
- Fixation slide on interior toothed track for rapid and accurate volume adjustment
- High chemical resistance of all dispensing components
- Telescopic aspirating tubes for variable adjustment to bottle height
- Fully autoclavable without disassembly
- User adjustment option

Specifications
Analog Bottletop Dispenser with Adapters | |
1 | |
1.0 to 10 mL | |
Recirculation valve, adapters GL 25, GL 28/S 28, GL 32, GL 38, S 40, and telescopic intake tube (125 – 240 mm) |
Special Offers
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.