missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Varizoom LED Binocular Zoom Stereomicroscope
Click to view available options
Magnification Power:
8X to 64X
8X to 80X
Zoom Range:
0.047222222222
0.048611111111
Unit Size:
Each
Description
- Binocular configuration as standard
- Three zoom ranges are available
- Binocular optical head inclined at 20°
- Interpupillary distance adjustment (Siedentopf type) 45 to 75mm
- Dioptric compensation on both eyepiece tubes
- Includes 2 rubber eyecups, one blue filter, dust cover and instruction manual
Specifications
Specifications
| Includes | 2 rubber eyecups, one blue filter, dust cover and instruction manual |
| Voltage | 220/240 V |
| Magnification Power | 8X to 80X |
| Objective Types | Plan Achromatic |
| Zoom Range | 0.048611111111 |
| Electrical Requirements | 220/240 V 50/60 Hz |
| Product Type | Stereoscopic Zoom Microscope |
| Head Style | Binocular, 20° Inclined |
| Lighting Type | LED |
| Frequency | 50/60 Hz |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
