missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ CETI Steddy Stereo Trinocular Microscope
With dual LED illumination, a single, sturdy column focusing unit and a choice of base shapes.
Brand: Medline Scientific™ 7500.0000M
This item is not returnable.
View return policy
Description
- Stereoscopic zoom microscope
- Diamond-shaped base allows the hands to be rested on the base of the unit, providing the necessary support for delicate operation or manipulation of the sample during examination
- Alternative, broad-based unit offers a greater surface area for examination of larger samples
- Trinocular head inclined at 45° with photo port
- Interpupillary distance adjustment (Siedentopf type), 55 to 75mm
- Dioptric compensation on both eyepiece tubes
Specifications
2 rubber eyecups, dust cover, instruction manual and one blue filter | |
Trinocular stereoscopic zoom microscope | |
1.5X to 195X | |
31 x 35 x 46 cm packed | |
Trinocular, 45° inclined, with photo port | |
50/60 Hz |
220/240 V | |
Diamond shape | |
0.65 to 4.5x | |
220/240 V 50/60 Hz | |
LED Variable | |
WF10X/20 mm |