missing translation for 'onlineSavingsMsg'
Learn More

UVP VB-40 Model Transilluminator

The White Light transilluminator is ideal for imaging Coomassie™ or silver stained protein gels, autoradiograph film and X-ray film

Brand:  UVP 95-0433-02

Code : 04

Additional Details : Weight : 55.00000kg

Product Code. 12813948

  • £1665.00 / Each
Estimated Shipment: 16-09-2024
to see stock.
Add to basket

Description

Description

The Visi-Blue transilluminator emits at 460nm to 470nm and comes with an amber colored protective cover that blocks the user from the emission to enable visualisationof all samples above 500nm at the same time. The White Light transilluminator is ideal for imaging Coomassie™ or silver stained protein gels, autoradiograph film and X-ray film. The plexiglass and glass filter platesare sealed into the unit for durability. The VisiBlue transilluminator emits at 460nm to 470nm and comes with an amber colored protective cover that blocks the user from the emission to enable visualisation of all samples above 500nm at the same time. The White Light transilluminator is ideal for imaging Coomassie™ or silver stained protein gels, autoradiograph film and X-ray film. The plexiglass and glass filter plates are sealed into the unit for durability.
Specifications

Specifications

Variable
460/470 nm
143 mm
Transilluminator
200 x 400 mm
200 x 400 mm
230 V
Visi Blue
486 mm
337 mm
UVP Imaging System
230 V 50 Hz
VB-40
50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers