Learn More
Velp Scientifica™ FP4 Portable Flocculator
Allows standard conditions to be adopted for jar test, which is the basic requirement for reproducible results. Velp Scientifica™ FP4 Portable Flocculators offer a choice of 20, 40, 50, 100 or 200 rpm stirring speeds.
Brand: Velp Scientifica™ F105A0117
1227.64 GBP valid until 2024-08-31
Use promo code "21622" to get your promotional price.
Code : A0
Additional Details : Weight : 4.80000kg
Description
- Selectable operating time for unattended operation
- Reliable and repeatable results from Velp stirring quality
- Precise speed from an electronically controlled DC gear motor
- Designed to be used on-site for immediate results
- Powered by dedicated battery or from car cigarette lighter
- 4 samples can be processed in parallel
- Central light to facilitate reading
- Stirring rods adjustable in height without tools
- Strong resistance to chemical and mechanical corrosion
- Anti-skid base for stability
Specifications
20, 40, 50, 100, 200 rpm | |
6 w | |
250 mm | |
Metal |
100/240 V | |
320 mm | |
50/60 Hz | |
4.8 kg |