missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer™ HDPE, Vented Faucet
Click to view available options
For use with 5 L carboy.
Description
- Vented
- HDPE construction
Specifications
Specifications
Capacity (English) | 1.3 gal. |
Capacity (Metric) | 5 L |
For Use With (Equipment) | Carboy, 5L |
Includes | Vent |
Material | HDPE |
No. per Pack | 1 Ea. |
Product Type | Faucet |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'