missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Venus S2 Low-Profile XD-Fit Safety Shoes
Designed with smooth, easy-to-clean contours featuring hygiene advantages.
£89.00
Specifications
Color | Black |
---|---|
Liner Material | Hydro-Tec sanitized silver lining |
Material | Leather |
Sole Features | Non-woven antistatic insole |
Sole Material | GripForce™ Easy Twist outsole |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
13284294
|
Emma Safety Footwear
MM79456039 |
39 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13214304
|
Emma Safety Footwear
MM79456042 |
42 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13294294
|
Emma Safety Footwear
MM79456040 |
40 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13204304
|
Emma Safety Footwear
MM79456041 |
41 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13224304
|
Emma Safety Footwear
MM79456043 |
43 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13234304
|
Emma Safety Footwear
MM79456044 |
44 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13254304
|
Emma Safety Footwear
MM79456046 |
46 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
13274294
|
Emma Safety Footwear
MM79456038 |
38 |
£89.00
1 pair |
Estimated Shipment: 19-08-2024
Log in to see stock. |
|||||
Description
- Full grain leather uppers
- Hydro-Tec™ sanitized silver lining
- Non-woven antistatic insole
- GripForce™ Easy Twist outsole
Specifications
Black | |
Leather | |
GripForce™ Easy Twist outsole |
Hydro-Tec sanitized silver lining | |
Non-woven antistatic insole | |
Low-profile Safety Shoe |