Learn More
Applied Biosystems™ VeriFlex™ 96-well Temperature Verification Kit for 0.2 mL Veriti™ System, 9 channel
The Temperature Verification Kits and Probes are engineered and manufactured specifically for Applied Biosystems to validate temperature calibration and uniformity in GeneAmp™ PCR and the Veriti™ Thermal Cycler instrument systems.
Brand: Applied Biosystems™ 4377669
Description
This product is for use with the Veriti™ 96-Well Thermal Cycler.
• Self-contained digital thermometer and battery operated for ease of use
• Interchangeable Platinum Resistant probes
Complete Offering
To expand the use of an existing Temperature Verification Kits, the individual platinum resistant probes are now available in 0.02 mL, 0.1mL, 0.2 mL, for purchase.
More information can also be found at Alpha Technics (Formerly Alpha Sensors, Inc., Eutechnics Division). Calibration standards are traceable to NIST (US National Institute of Standards and Technology). The kit contains one platinum resistant probe, hand held thermometer, mineral oil, cotton swabs and carrying case.
Specifications
Store at Room Temperature | |
VeriFlex™ | |
PCR Amplification | |
1 kit |
Veriti Thermal Cycler | |
Temperature Verification Kit | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.