Learn More
Applied Biosystems™ Veriti™ Thermal Cycler, 60-well
Veriti™ Thermal Cyclers deliver the proven reliability of Applied Biosystems™ instruments with the volume, throughput, block format, and pre-programmed method options to accommodate your research needs. By combining an extended warranty with your instrument purchase, you’ll extend the life of your investment and receive the support you need to keep your instrument running at peak performance.
£7490.00
Specifications
Block Format | Non-interchangeable |
---|---|
Format | 0.5 mL Tubes |
Sample Ramp Rate | ± 2.7°C⁄s |
Temperature Range (Metric) | 4.0 to 99.9°C |
Reaction Volume Range | 25 to 100 μL |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
12343653
|
Applied Biosystems™
4384638 |
Veriti™ 60-well Thermal Cycler |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Each Veriti™ Thermal Cycler Extended Warranty Package includes instrument features and extended warranty benefits to meet your research goals:
- Standard block formats compatible with many downstream applications
- Standard and fast enabled cycling to address your current and future PCR needs
- Easy-to-use graphical interface (6.5 inch VGA Touch Screen) speeds setup time and use
- Convenient protocol transfer from one Veriti Thermal Cycler to another using USB port
- Fast repair from factory-trained and certified service engineers
- Troubleshooting with experienced Technical Support teams
- Minimal instrument downtime
Rapid Exchange (REX) Extended Warranty
Add additional warranty coverage to your existing manufacturer’s limited warranty with the Rapid Exchange (REX) extended warranty. If your instrument needs repair, just call our Support Center and we’ll send you a factory-certified refurbished replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within 3 days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to replacement units.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
Certain exclusions apply. Contact your Service and Support Representative for details.
Specifications
Non-interchangeable | |
± 2.7°C⁄s | |
25 to 100 μL | |
<0.5 °C (20 s after reaching 95°C) | |
1 x 60-well x 0.5 mL Tubes | |
Veriti™ | |
6.5 in. VGA 32K Color Touchscreen | |
PCR | |
USB | |
USB and On-board | |
Menu Driven through Touchscreen |
0.5 mL Tubes | |
4.0 to 99.9°C | |
Not High-throughput Compatible (Manual) | |
Standard | |
100 to 240 V | |
3.3°C⁄s | |
0°C to 100°C | |
Auto re-start (after Power Outages), Program Overwrite Protection | |
3.3°C/s (Block), 2.7°C/s (Sample) | |
Easy-to-handle Reaction Tubes for Large Volume Reactions |
For Research Use Only. Not for use in diagnostic procedures.