missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ VeritiPro™ Thermal Cycler, 96-well

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity.

£7550.00 - £7570.00

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Dimensions 18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm)
Voltage 100/240 V
Display Type 8 in. Color TFT LCD Touchscreen
View More Specs

Products 4
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
16893330
View Documents
Applied Biosystems™
A48141
VeritiPro™ Thermal Cycler, 96-well
£7550.00
Each
Please to purchase this item. Need a web account? Register with us today!
17146388
View Documents
Applied Biosystems™
A47397
VeritiPro™ Thermal Cycler + Plastics Package, 96-well, EnduraPlates
£7570.00
10mL
Please to purchase this item. Need a web account? Register with us today!
17192379
View Documents
Applied Biosystems™
A47398
VeritiPro™ Thermal Cycler + Plastics Package, 96-well, TriFlex plates
£7570.00
Each
Please to purchase this item. Need a web account? Register with us today!
17136388
View Documents
Applied Biosystems™
A47396
VeritiPro™ Thermal Cycler + Plastics Package, 96-well, 8-tube strips
£7570.00
10mL
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm)
8 in. Color TFT LCD Touchscreen
50 to 60 Hz
6°C/sec.
16 Gb Onboard Memory
<0.5°C (20 sec. after reaching 95°C)
100/240 V
0°C to 100°C
USB, Wi-Fi, Ethernet
>1000
26.5 lb. (12 kg)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ VeritiPro™ Thermal Cycler, 96-well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.