Learn More
3M™ Versaflo™ Intrinsically Safe Powered Air Respirator System Easy Clean Kit, TR-800E ECK
Whether you’re mixing and granulating compounds in a pharmaceutical facility or working with combustible gases in the oil and gas industry, the 3M™ Versaflo™ TR-800 Powered Air Respirator is essential. *Available in assemblies or ready-to-use kits with everything your team needs to get started.
Brand: 3M™ 7100233763
1577.89 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Kits feature headtop, breathing tube, filter, battery charger, Powered Air Respirator, battery, battery attachment tool, belt, filter cover, storage and cleaning kit, an airflow indicator, and select other components
- Battery includes a bumper to help absorb impact; mechanical attachment of the battery helps prevent removal during use
- Audible and visual alarms alert users to low battery and low air flow
- Loose-fitting headtops can help accommodate workers with limited facial hair and prescription eyewear
- Compatible with particulate only filters or particulate and gas and vapour combination filters for protection in a variety of environments

Specifications
5.6 to 7.5 hr. | |
PARTICULATE | |
White | |
PAPR System for Heavy Industry | |
TR-6710E Filter | |
Yes |
Standard Capacity Lithium Ion - Rechargeable | |
TR-6710E | |
Black | |
One Size | |
S-433L Hood | |
Belt-Mounted |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.