missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ Radiant Heat Cover
Made from lightweight, aluminised aramid fabric and provides improved head, neck and shoulder protection and comfort from radiant heat
£565.00 - £717.24
Specifications
Color | Gray |
---|---|
Length (Metric) | 0.355 m |
Width (Metric) | 0.228 m |
Height (Metric) | 0.086 m |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17247640
|
3M™
7100099853 |
3 M™ Versaflo™ Helmet M-307 |
£717.24
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||||
17257640
|
3M™
7100099854 |
3 M™ Versaflo™ Helmet M-407 |
£565.00
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Extend M-Series use in high temperature environments by providing improved head, neck and shoulder protection
- Lightweight aluminised aramid fabric
- CE Approved
Specifications
Gray | |
0.355 m | |
0.228 m | |
0.086 m |