missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ S-Series Headcovers and Hoods
3M™ Versaflo™ S-Series Headcovers and Hoods offer a variety of options for faceseals, collars, shrouds, and suspensions, allowing you to choose the respiratory protection that provides the most value and comfort for your team.
Brand: 3M™ 7100079871
84.93 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- S-Series respiratory headcovers and hoods are specifically designed to work together with your Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems.
- Provides head, face, neck and shoulder coverage from dust and paint spray.
- Provides a good field of view.
- Helps protect eyes and face from liquid splash and low energy flying particles and dust.
- Versatile accessories available that can help you adapt the hood to your particular environment.
Specifications
1000 | |
Premium Replacement Hood with Double Shroud, S-657 | |
Polypropylene | |
Assembly, facility maintenance, machine operation, painting, sanding | |
S-607 Hood with Inner Shroud, S-950 Premium Head Suspension, S-955 Airflow Adjustment Cover, S-954 Size Reducing Pad, S-922 Peel-Off | |
S-657 | |
Premium Resusable Suspension | |
15.5 in. | |
10.19 in. | |
8.88 in. |
NIOSH | |
White | |
Hood with Inner Shroud | |
3M™ powered air purifying respirator and supplied air respirator valves | |
PETG | |
1 Ea. | |
15.5 x 10.19 x 8.88 in. (39.37 x 25.88 x 22.55 cm) | |
39.37 cm | |
25.88 cm | |
22.55 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction