missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ S-Series High Durability Hood
The 3M™ S-Series High Durability Hood S-500 Series with integrated head suspension and face seal is similar to the S-400 Series but with a more durable, soft, quiet, low-linting fabric that more readily drapes comfortably over the wearer.
£148.00 - £150.00
Specifications
Assigned Protection Factor (APF) | 1000 |
---|---|
Certifications/Compliance | NIOSH |
Color | White |
Material | Polyurethane-coated Knitted Polyamide |
Product Type | Hood with Faceseal |
Description
- Integrated head suspension provides head, face, neck and shoulder coverage
- Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
- Manufactured using durable, soft, low-linting fabric for user comfort
- Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
- No assembly required; ready to use straight out of the box
- Weighs 170 g
- CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
- Head, Face, Neck and Shoulder coverage
- White
Specifications
1000 | |
White | |
Hood with Faceseal | |
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800 | |
1 Ea. |
NIOSH | |
Polyurethane-coated Knitted Polyamide | |
Assembly, facility maintenance, machine operation, painting, sanding | |
Coated Polycarbonate | |
10 x 9.63 x 8.19 in. (25.4 x 24.46 x 20.8 cm) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title