missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-600 PAPR Accessory, Filter
3M Versaflo™ TR-600 PAPR Accessory, Filter is used with 3M™ Versaflo™ TR-600 series air purifying device.
Brand: 3M™ 7100020995
43.90 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.45900kg
Description
- Simple to install
- For use with 3M Versaflo Powered Air TR-600 series
- Recommends use of TR-6100FC filter cover to help protect filter from physical damage
Specifications
CE Approved | |
3M Versaflo Powered Air Turbo TR-600 Series | |
0.467 m | |
0.283 m |
Filter | |
TR-6820E | |
0.167 m |