missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ VersaRack for VersaCool™ Refrigerated Circulating Bath, Stainless steel, adjustable

Stainless steel adjustable rack. For use with Thermo Scientific™ VersaCool™ Refrigerated Circulating Bath.

Brand:  Thermo Scientific™ 230000001

Additional Details : Weight : 4.00000kg

Product Code. 15479529

  • £711.62 / Each
Estimated Shipment: 20-09-2024
to see stock.
Add to basket

Description

Description

Utilize the VersaRack for optimal performance with the  Thermo Scientific™ VersaCool™ Refrigerated Circulating Bath.

With the ability to accommodate a wide range of beaker and test tube sizes, the VersaRack offers a
tool-less adjustable height setting . Its drip-less features allows it to rests over the bath opening saving you valuable bench space.
Specifications

Specifications

VersaRack - Stainless steel adjustable rack
Thermo Scientific VersaCool Refrigerated Circulating Bath
Tube Rack
Holds up to 75 test Tubes that are 10 mm dia.
Holds up to 48 test Tubes that are 16 mm dia.
Holds up to 21 test Tubes that are 25 mm dia.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers