missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 37-501 Series Blue Nitrile Immersion Gloves
42.82 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Description
- Excellent resistance to many solvents and oil based chemicals
- Very good abrasion resistance
- Flexible and comfortable for an excellent dexterity
- Gauntlet cuff style
- Raised diamond grip
- Powder free
Specifications
Certifications/Compliance | CE, EN374-3:2003, CATEGORY III |
Classification | PPE Category III |
Coating Material | Nitrile |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Raised Diamond |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powdered |
Product Type | Versatouch Glove |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'