missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 37-646 Series Green Nitrile Gloves
Click to view available options
Size:
7
8
9
10
11
12
Description
- Chemical and liquid protection gloves
- 100% latex free
- Food Approved
- High performance nitrile compound for enhanced flexibility and dexterity, even in cold environments
- Offer unmatched grip in wet and fatty conditions thanks to the raised diamond grip pattern
- Latex free formulation: no risk of Type I allergies
- Unflocked: to prevent the risk of food contamination
- Offer superior mechanical properties over natural rubber gloves
Applications:
- Deboning
- Defeathering and skinning
- Marinating
- Packing of fillets and ground meat
- Primary cutting
- Slicing, cutting and shopping
- Steaming, frying and roasting
- Storing packed meats
Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2003 , EN374:2003 |
Color | Green |
Latex Free | Yes |
Material | Nitrile |
Size | 10 |
Thickness (English) | 11 mil |
Thickness (Metric) | 0.28 mm |
Glove Cuff Style | Straight |
Model | 37-646_10 |
Series | 37-646 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Versatouch™ 37-646 Series Green Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction