missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 62-401

Product Code. 15858831
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Industrial protective glove

  • Comfortable for intensive use.
  • Very good flexibility.
  • Liquidproof coating.
  • Excellent thermal insulation either in hot (up to 250°C) or cold (down to -20°C) conditions.
  • Do not use in contact with pointed objects.
  • Do not use with a rotating machine in which glove may get caught.
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Certifications/Compliance EN388:2003/3231, EN374:2003/Virus, EN374:2003/AKL, EN407/02XXXX, EN511/011
Classification Category III
Coated Area fully coated
Cuff Material Natural rubber latex
Description Industrial protective glove
Coating Material Natural Rubber Latex
Color Blue
Cut Resistance Rating Level 2
Disposable Reusable
Exterior Finish Natural Rubber Latex
Grade Industrial grade
Hand Specific
Latex Free No
Powdered Powder Free
Product Type Chem&Liquid Natural Rubber Latex Glove
Size 9
Sterility Non-sterile
Style VersaTouch 62-401
Thickness (Metric) 1.35 mm
Finger Style Full finger
For Use With (Application) Chemical and Liquid Protection
Glove Cuff Color Blue
Glove Cuff Style Smooth coating, pinked cuff
Hem Color Blue
Liner Material Cotton Jersey
Model 62-401
Packaging Type 6 pair in a bag, 8 bags in a carton
Puncture Rating Level 1
Quantity 48 pair
Series VersaTouch series
Tear Rating 3
Dimensions (L x W) 320 x 120 mm
Length (English) 320 mm
Width (Metric) 120 mm
Weight (Metric) 105 g
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'