missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 62-401
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
Description
- Comfortable for intensive use.
- Very good flexibility.
- Liquidproof coating.
- Excellent thermal insulation either in hot (up to 250°C) or cold (down to -20°C) conditions.
- Do not use in contact with pointed objects.
- Do not use with a rotating machine in which glove may get caught.
Specifications
Specifications
| Back Material | Rubber Latex |
| Certifications/Compliance | EN388:2003/3231, EN374:2003/Virus, EN374:2003/AKL, EN407/02XXXX, EN511/011 |
| Classification | Category III |
| Coated Area | fully coated |
| Cuff Material | Natural rubber latex |
| Description | Industrial protective glove |
| Applications | Industrial |
| Coating Material | Natural Rubber Latex |
| Color | Blue |
| Cut Resistance Rating | Level 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction