missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 62-401

Product Code. 15878831 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs

Product Code. 15878831

Brand: Ansell™ 62401110

Only null left
Add to basket
Add to basket

Industrial protective glove

  • Comfortable for intensive use.
  • Very good flexibility.
  • Liquidproof coating.
  • Excellent thermal insulation either in hot (up to 250°C) or cold (down to -20°C) conditions.
  • Do not use in contact with pointed objects.
  • Do not use with a rotating machine in which glove may get caught.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Back Material Rubber Latex
Certifications/Compliance EN388:2003/3231, EN374:2003/Virus, EN374:2003/AKL, EN407/02XXXX, EN511/011
Chlorinated No
Classification Category III
Coated Area fully coated
Cuff Material Natural rubber latex
Description Industrial protective glove
Applications Industrial
Coating Material Natural Rubber Latex
Color Blue
Cut Resistance Rating Level 2
Disposable Reusable
Exterior Finish Natural Rubber Latex
Finger Thickness (English) 0.0868 in.
Finger Thickness (Metric) 2.21 mm
Grade Industrial grade
Hand Specific
Latex Free No
Material Rubber Latex
Palm Thickness (English) 0.0866 in.
Palm Thickness (Metric) 2.20 mm
Powdered Powder Free
Product Type Chemical and Liquid Protection Gloves
Size 11
Sterility Non-sterile
Thickness (English) 0.0868 in.
Thickness (Metric) 1.35 mm
EN 421 No
EN ISO 374-1 Type A
EN ISO 374 - 5 Bacteria, Fungi only
Finger Style Full finger
For Use With (Application) Chemical and Liquid Protection
Glove Cuff Color Blue
Glove Cuff Style Smooth coating, pinked cuff
Grip Design Crinkle Finish
Hem Color Blue
Liner Material Cotton Jersey
Lining Lined
Model 62-401
Packaging Type 6 pair in a bag, 8 bags in a carton
Quantity 48 pair
Series VersaTouch series
Tear Rating 3
Dimensions (L x W) 320 x 135 mm
Length (English) 320 mm
Width (Metric) 135 mm
Weight (Metric) 120 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.