missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 72-286 Series Dyneema™ Fiber Medium Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
Description
- Washable up to 90°C
- Offers comfort and durability
- Knitted construction
- Polypropylene Glass fiber Dyneema™ liner
- Knitwrist cuff

Specifications
Specifications
Back Material | Dyneema™ Fiber |
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 254X |
Cuff Material | Dyneema™ Fiber |
Product Type | Mediumweight Gloves |
Size | 10 |
Glove Cuff Style | Knit |
Liner Material | Dyneema™ Fiber |
Lining | Dyneema™ Fiber |
Quantity | 72 Pairs |
Resistant To | Cut resistant |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Versatouch™ 72-286 Series Dyneema™ Fiber Medium Weight Gloves >
Spot an opportunity for improvement?Share a Content Correction