missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 78-203
Click to view available options
Size: 9
Description
- Thermal acrylic liner offer comfort in use and very good thermal insulation.
- Can be used for a very wide range of food processing applications. (Storage Areas, Handling of frozen products, Under glove for meat/fish transformation, Transportation).
- The 78-202, 78-203 with micro dots on the palm are excellent for applications where additional grip is required.
- Latex-free: no risk of Type 1 allergies.
Specifications
Back Material | Acrylic, Spandex |
Certifications/Compliance | EN388:2016/113XB, EN511/010 |
Classification | Category II |
Cleaning Procedure | Washing temp 40° C |
Cuff Material | Acrylic; Spandex |
Cut Style | Newton |
Description | Thermal under glove against low t°C -20°C |
Color | Blue |
Cut Resistance Rating | 5 |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'