missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Versatouch™ 78-203 Coated Thermal Insulating Gloves
Click to view available options
Size: 7
Description
VersaTouch thermal insulating gloves are ideal to keep hands warm in cold environments or when working with frozen materials.
- Micro dot coated palm for increased grip and abrasion resistance
- Seamless knit, thermal acrylic liner provides comfort and warmth
- Acrylic liner offers protection from cold without sacrificing dexterity
Specifications
Certifications/Compliance | EN 388/511 |
Coated Area | Palm |
Coating Material | PVC |
Color | Blue |
Exterior Finish | Knitted |
Grade | 10 Guage |
Latex Free | Yes |
Size | 7 |
Sterility | Non-sterile |
For Use With (Application) | Refrigerated/chilled areas, frozen products |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'