missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves Product Code.: 12617021
Add to basket

Ansell™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves

Product Code. 12617021 Shop All Ansell Products
8
Click to view available options
Size:
7
8
9
10

Product Code. 12617021

Brand: Ansell™ 87195080BP

Add to basket
Add to basket

Specially treated to reduce the risk of allergic reactions.

  • Chemical and liquid protection gloves
  • Thickness of 0.35mm
  • Provides good sensitivity
  • Good price/quality ratio

Applications:

  • Poultry processing
  • Beef and pig processing
  • Fish processing
  • Janitorial use
  • Cleaning
TRUSTED_SUSTAINABILITY

Specifications

Back Material Rubber Latex
Certifications/Compliance Standard CATEGORY III EN 374, EN 388 : X010, EN 421
Cuff Material Natural Rubber Latex
Coating Material Natural Rubber Latex
Laboratory/Cleanroom Use Yes
Latex Free No
Product Type Gloves
Size 8
Style 87-195
Thickness (Metric) 0.35 mm
Glove Cuff Style Straight
Lining Cotton flocking
Quantity 12 Pairs
Resistant To Liquid and mechanical resistant
Series 87-195
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.