missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Versatouch™ 87-370 Series Orange Natural Rubber Latex Gloves

Roughened finish for better grip in damp conditions. Ansell Versatouch™ 87-370 Series Orange Natural Rubber Latex Gloves are resistant, flexible and very comfortable.

£6.91 - £27.65

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2003
Color Orange
Latex Free No
Material Latex
Thickness (Metric) 0.67 mm
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15511520
View Documents
Ansell™
87370065
6.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15521520
View Documents
Ansell™
87370075
7.5
£27.65
12 pairs
In Stock
to see stock.
Add to basket
 
15531520
View Documents
Ansell™
87370085
8.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15551520
View Documents
Ansell™
87370095
9.5 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Chemical and liquid protection gloves
  • Tough general purpose natural rubber latex glove
  • Flock lined 100% cotton for better comfort
  • Food Approved
  • Long cuff for extra protection
  • Beaded cuff for tear resistance and easy donning
  • High resistance to water based chemicals
Specifications

Specifications

EN 420:2003 + A1:2009 and EN 388:2003,EN 374:2003
No
0.67 mm
325 mm
Orange
Latex
87-370
Videos
SDS
Documents

Documents

Product Certifications