missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 72-285 Series Medium Protection Gloves

Product Code. 11716444
Click to view available options
Size:
6
7
8
9

Provides exceptional cut resistance, comfort and durability. Ansell VersaTouch™ 72-285 Series Medium Protection Gloves contain Dyneema™ technology to protect against cuts.

  • Light blue in color
  • Washable up to 90°C
  • Suitable for contact with all foodstuffs
  • Ideal for boning, carving, fish processing, meal preparation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN388:2003
Color Blue
Cut Resistance Rating Level 5
Material Dyneema
Powdered Powder Free
Product Type Cut-resistant Gloves
Size 8
Temperature (Metric) Max 95°C
For Use With (Application) For boning, carving, fish processing, fish filleting, meals preparation, fruit and vegetable processing applications
Glove Cuff Style Knit
Liner Material Polypropylene Glass fiber Dyneema™
Quantity 6Pack
Resistant To Cut
Length (Metric) 250 to 330 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'