missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 72-285 Series Medium Protection Gloves

Provides exceptional cut resistance, comfort and durability. Ansell VersaTouch™ 72-285 Series Medium Protection Gloves contain Dyneema™ technology to protect against cuts.

£129.00

Specifications

Color Blue
Cut Resistance Rating Level 5
Material Dyneema
Powdered Powder Free
Temperature (Metric) Max 95°C
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
11736434
View Documents
Ansell™
72285060
6
£129.00
Pack of 6
In Stock
to see stock.
Add to basket
 
11716394
View Documents
Ansell™
72285070
7
£129.00
Pack of 6
Estimated Shipment: 23-12-2024
to see stock.
Add to basket
 
11716444
View Documents
Ansell™
72285080
8
£129.00
Pack of 6
In Stock
to see stock.
Add to basket
 
11726444
View Documents
Ansell™
72285090
9
£129.00
Pack of 6
Estimated Shipment: 09-01-2025
to see stock.
Add to basket
 
Description

Description

  • Light blue in color
  • Washable up to 90°C
  • Suitable for contact with all foodstuffs
  • Ideal for boning, carving, fish processing, meal preparation
Specifications

Specifications

Blue
Dyneema
95°C
Knit
Level 5
Powder Free
For boning, carving, fish processing, fish filleting, meals preparation, fruit and vegetable processing applications
Polypropylene Glass fiber Dyneema™
Videos
SDS
Documents

Documents

Product Certifications