missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 92-205 Series Single-Use White Nitrile Gloves
Improved manufacturing processes for longer wear, greater tear strength and better grip in dry, wet and fatty conditions. A thinner glove with enhanced fingertip flexibility and improved overall comfort.
£20.20
Specifications
Exterior Finish | Fully Textured |
---|---|
Material | Nitrile |
Thickness (English) | 2.9 mil |
Thickness (Metric) | 0.07 mm |
Series | 92-205 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12697051
|
Ansell™
92205100 |
10 |
£20.20
Pack of 100 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
12667051
|
Ansell™
92205070 |
7 |
£20.20
Pack of 100 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
12677051
|
Ansell™
92205080 |
8 |
£20.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
12687051
|
Ansell™
92205090 |
9 |
£20.20
Pack of 100 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||||
Description
- Single use gloves
- Improved manufacturing processes for longer wear, greater tear strength and better grip in dry, wet and fatty conditions
- Thinner glove with enhanced fingertip flexibility and improved overall comfort
- Textured fingertips provide good comfort and tactility for sensitive, precise handling
- Latex-free: no risk of Type 1 allergies
- Approved for food contact applications
- Ideal for handling all fatty food
Applications:
- Prepared meals
- Fruit and vegetable processing
- Dairy processing
- Food distribution
- Catering
Specifications
Fully Textured | |
2.9 mil | |
92-205 |
Nitrile | |
0.07 mm |