Learn More
Thermo Scientific™ Versette™ Pipetting Heads
Choose from a volume range of 0.5μL to 300μL with Thermo Scientific™ Versette™ Pipetting Heads.
Brand: Thermo Scientific™ 650-06-96300
Code : NEW
Additional Details : Weight : 2.00000kg
Description
Compatible with multiple interchangeable pipetting heads, the Thermo Scientific™ Versette™ Automated Liquid Handler provides versatile pipetting options for a broad range of applications that require 96– to 384–channel automated pipetting. The Versette system is compatible with disposable D.A.R.T.’S™, with a total volume ranging from 0.5–300μl.
The 96– and 384–channel pipetting heads use Thermo Scientific D.A.R.T.’S™, which ensure effective sealing that provides accurate and precise pipetting across all channels.
- Range from 96- to 384-channels
Specifications
2.0% or 1.0µL | |
96 Channels | |
5 to 300 μL |
Pipetting Head | |
96 | |
1.5% or 0.75 µL |