missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Versette™ Pipetting Heads

Choose from a volume range of 0.5μL to 300μL with Thermo Scientific™ Versette™ Pipetting Heads.

Brand:  Thermo Scientific™ 650-06-384100

Code : NEW

Additional Details : Weight : 18.00000kg

 View more versions of this product

Product Code. 15473770

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Compatible with multiple interchangeable pipetting heads, the Thermo Scientific™ Versette™ Automated Liquid Handler provides versatile pipetting options for a broad range of applications that require 96– to 384–channel automated pipetting. The Versette system is compatible with disposable D.A.R.T.’S™, with a total volume ranging from 0.5–300μl.
The 96– and 384–channel pipetting heads use Thermo Scientific D.A.R.T.’S™, which ensure effective sealing that provides accurate and precise pipetting across all channels.

  • All pipetting heads utilize RFID tags for self-identity
Specifications

Specifications

2.0% or 0.5µL
384 channels
1 to 100 μL
Pipetting Head
384
1.5% or 0.25 µL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers