missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Folding Skirt Stoppers

Product Code. 11724608
Click to view available options
Diameter (Metric) Inner:
12.1 to 15.6 mm
17.7 to 22.1 mm
20.9 to 26.4 mm
27.6 to 36.3 mm
9.8 to 13.2 mm
Unit Size:
Pack of 10
Pack of 20
Pack of 5
Pack of 50

Product Code. 11724608

Brand: Saint Gobain Life Sciences 46702020

Only null left
Add to basket
Add to basket

Silicone biologically neutral Versilic™ Folding Skirt Stoppers.

  • Provides complete tightness on glass, metal or plastic containers regardless of their rims.
  • The turnover is molded to grip the outside of the container neck, providing a double seal in conjunction with the annular serrations on the hollow plug.
  • Can be perforated.
  • Remains watertight after several perforations.
  • Recommended for biological applications.
  • Temperatures between -60°C and +220°C.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 17.7 to 22.1 mm
Quantity 20 Pk.
Temperature Range (Metric) -60°C to +200°C
Material Silicone
Product Type Silicone Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.