missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Versilic™ Silicone Tubing

Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.

Brand:  Saint Gobain Life Sciences 761100

 View more versions of this product

Product Code. 10491325

  • £341.00 / 10m
Estimated Shipment: 13-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
  • Meets FDA and BfR positive lists as well as food grade tests according to EC directives
  • This CE marked tubing is a non-invasive medical device
  • May be used for contact up to 29 days
  • Peroxide-cured silicone
  • Biological neutrality
  • FDA/BfR
  • US and European Pharmacopoeia
  • Temperature resistance -50 to +200°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

FDA (21CFR part 177-2600), EEC/EEG/CEE (directives 85/572, 97/48, 2002/72)
0.79 in.
Silicone
27 mm
10 m
27 mm
-58°F
Translucent/Transparent
392°F
Peroxide-cured Silicone Tubing
20 mm
1.06 in.
32.8 ft.
1.06 in.
For biopharmaceutical and medical applications
-50°C
Flexible
200°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.