missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences™ Versitec™ Silicone Tubing

Product Code. 17953501
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
4 mm
18 mm
20 mm
30 mm
40 mm
Overall Length (Metric):
10 m
25 m
50 m
Thickness (Metric):
1 mm
1.5 mm
2 mm
3 mm
5 mm
Unit Size:
10m
25m
50m
This item is not returnable. View return policy

Product Code. 17953501

Brand: Saint Gobain Life Sciences™ 761819

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This peroxide-cured silicone tubing is made of a high quality industrial silicone used in food industry, household electrical appliances, electrical industry and in drink dispensers.

  • Translucent, water-repellent and anti-adhesive
  • Very high resistance to UV rays, oxygen and ozone; like all silicones, it is permeable
  • Technical performance together with its effectiveness make it an ideal means of transferring high purity or high-tech fluids
  • Compliant with food standards French, German (BfR) and American (FDA)
  • Electrical insulation
  • Thermal resistance: -50°C to +200°C continuous, +220°C peak
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.157 in.
Diameter (Metric) Inner 4 mm
Material Silicone
Diameter (English) Outer 0.236 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 164.1 in.
Overall Length (Metric) 50 m
Thickness (English) 0.039 in.
Thickness (Metric) 1 mm
Color Translucent
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.