Learn More
Nabertherm™ Vertical High-Temperature Tube Furnace
High-temperature vertical tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.
Brand: Nabertherm™ 001484730
Code : NEW
Additional Details : Weight : 380.00000kg
Description
- Tmax: 1600°C
- Use: vertical
- Outer dimensions: 580 x 650 x 660 mm
- Max. outer tube diameter: 80 mm
- Heated length: 300 mm
- Length constant temperature +/- 5 K: 80 mm
- Tube length: 530 mm
- Connected load: 10.3 kW
- Electrical connection: 3-phase
- Weight: 90 kg
Specifications
P470 | |
1600°C | |
80 mm |
300 mm | |
580 x 650 x 660 mm |