missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene Vertical Laminar Flow Workstation
The compact, lightweight workstations provide positive-pressure, ISO 5 air throughout the chamber and sash opening, thus keeping airborne particulate away from sensitive applications.
£5630.00
Specifications
Product Type | Horizontal Laminar Air Flow Cabinet |
---|---|
Filter Type | HEPA |
Lighting Type | Fluorescent |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
17502186
|
Syngene
SYN-32AC600VLF-E |
32 in. |
£5630.00
Each |
Estimated Shipment: 17-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- No ductwork required
- No installation required – plugs directly
into a standard 110 V or 220 V electrical
outlet - Clear polycarbonate shell for 360° visibility
- Available in standard height or tall version
- Polypropylene construction for chemical resistance. The result: NO RUST
- UVTect™ microprocessor controller
- ISO 5 vertical laminar flow air
- Lab event timer
- Integral fluorescent lighting
Specifications
Horizontal Laminar Air Flow Cabinet | |
HEPA | |
Fluorescent |