Learn More
Thermo Scientific™ Vertical Light Chamber, 821 L, Stainless Steel, Type 304 /1.4301, 2B Finish
Temperature Range: 0°C to 60°C with light, 10°C to 50°C without light; Relative Humidity (RH): <95% with Light Off at 37°C; <75% with Light On at 37°C; Light: Optional Flourescent Light Module
Brand: Thermo Scientific™ 3943
Alert:
Due to size, unit is shipped in lying position
Requires : Please order light modules separately
This item is not returnable. View return policy
Description
Thermo Scientific™ Vertical Light Chambers address a variety of applications that require sample exposure with light, along with temperature control
- Solid door comes standard
- Flexible set up of light modules addresses requirements for sample distance to light and sample volume
- Address applications under optimal conditions with light choices. Wide light distribution is achieved with 7 light bulbs
- Three different light modules are available to address specific applications:
ICH stability testing - addressing light and UV exposure according to guideline Q1B
Plant growth - addressing high red/blue radiation for optimal growth conditions
Animal hatching - providing daylight simulation
- Program light cycles:
Day/Night or Individual on/off cycles for every day of the week
Dawn/dusk simulations with increasing light intensity in 3 steps
Order Info
please order light modules separately
Certifications
CE
Services
24 months part and labor

Specifications
Temperature and Humidity, adjustable | |
35 lbs slide out / 50 lbs stationary | |
CE | |
PID microprocessor controls | |
Large stability chamber with vertical light | |
Stainless Steel (304/1.4301) | |
Powder-coated Cold Rolled Steel | |
Hard-wired | |
0°C to 60°C (With Light), 10°C to 50°C (Without Light) | |
Digital Dual LED | |
Light stability testing, Plant growth, Animal hatching | |
Microprocessor, PID | |
Above ambient to 95% RH with light off / to 80% RH with light on - at 37°C (98.6°F) | |
Bulk Polymer | |
Water Inlet Gravity to 40psi / 2.76 bar | |
CFC-free, R134A | |
778 x 656 mm | |
0.1°C | |
≤±0.1°C with light off / ≤±0.5°C - with light on, @ 20°C to 37°C @ 75% RH with 2 light modules | |
2 years parts / labor | |
50kilohm to 1megohm resistance | |
965 x 2248 x 1308 mm / 38 x 32 x 88.5 in. | |
472 kg | |
347 kg |
29 cu.ft. | |
15.9 kg slide out / 22.7 kg stationary | |
1/4hp, air-cooled | |
Adjustable defrost timer; factory set for two 15-min. defrost cycles/24 hr. | |
821 L | |
Optional Flourescent Light Module | |
3 delivered / max. 19 (3 with light) | |
<95% with Light Off at 37°C; <75% with Light On at 37°C | |
Vertical Light Chamber | |
Solid door | |
≤±5.0% with light off / ≤±8.0% with light on | |
Digital, Dual LED (direct set and read in % RH) | |
1% relative humidity | |
Steam generator; initial fill approx. 1L / 1 qt. | |
Inner diameter: 54 mm / 2.3 in. | |
30.62 x 25.81 in. | |
Microprocessor, PID | |
Pt 100 | |
≤±0.3°C with light off / ≤±2.8°C - with light on, @ 20°C to 37°C @ 75% RH with 2 light modules | |
max. 10 L / 2.6 gal per day | |
787 x 686 x 1524 mm / 31 x 27 x 60 in. | |
1040 lbs | |
765 lbs | |
400V, 50/60Hz, 3 Phase, hard wired |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.