Learn More
Grant Instruments™ Vertical Turbine Pump, 12L/min for Grant Refrigerated Baths and Circulators
Low noise, compact design. Supplied with pipe connections and special lid for fitting to tank, pipe bore 12.7 mm. Grant Instruments™ Vertical Turbine Pump, 12L/min for Grant Refrigerated Baths and Circulators are required only where application demands a higher pressure than that delivered by the internal pump to maintain flow.
Brand: Grant Instruments™ VTP2-PLR5
Code : 03
Additional Details : Weight : 6.00000kg
Description
- For use with Grant Refrigerated Baths and Circulators
- Low noise
- Compact design
- Supplied with pippe connections and lid to fit tank
- Pipe bore: 12.7mm
- Maximum pressure: 1650 mbar
- Maximum flow: 12L/min
Specifications
12 L/min. | |
R5 Refrigeration Unit | |
Vertical Turbine Pump | |
120 V |