missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Vertical Turbine Pump, 9L/min for Grant Refrigerated Baths and Circulators

Low noise, compact design. Supplied with pipe connections and special lid for fitting to tank, pipe bore 12.7 mm. Grant Instruments™ Vertical Turbine Pump, 9L/min for Grant Refrigerated Baths and Circulators are required only where application demands a higher pressure than that delivered by the internal pump to maintain flow.

Brand:  Grant Instruments™ VTP1-PLR5

Code : 03

Additional Details : Weight : 6.00000kg

 View more versions of this product

Product Code. 15162605

  • £344.50 / Each
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • For use with Grant Refrigerated Baths and Circulators
  • Low noise
  • Compact design
  • Supplied with pipe connections and lid to fit tank
  • Pipe bore: 12.7mm
  • Maximum pressure: 1000 mbar
  • Maximum flow: 9L/min
Specifications

Specifications

9 L/min.
R5 Refrigeration Unit
Vertical Turbine Pump
120 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers