missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Vertigo Grey PU3 Gloves
Click to view available options
Size:
6
7
10
11
Description
- Knitted glove for snug conformation to the hand.
- Spectra™ Lycra™ thread construction for comfort, cut resistance, and dirt resistance.
- Polyurethane-coated palm for abrasion resistance.
- Good dexterity.
- Ventilated back for breathability.
- Sturdy.
- Not for heat exposure.
- Large cut resistance value marking (3) on the glove back for easy identification.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Certifications/Compliance | CE CATEGORY II Intermediary risks, EN 420-2003 EEC Basic standard, EN 388-2003 Mechanical risks, EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number 0075/797/162/11/08/0443 EXT 02/10/2015, EC Attestation Number 0075/797/162/11/08/0443 EXT 02/10/2015 |
Classification | Dexterity: 5 |
Coated Area | Palm, Fingers |
Description | Gauge 13 |
Coating Material | Polyurethane |
Color | White, Gray |
Cut Resistance Rating | 3 |
Material | Lycra, Spectra Fiber |
Product Type | Gloves |
Size | 6 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'