missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Vessel Holder for Microplate Vortex Mixer
Rubber holder secures Erlenmeyer flasks. Vessel holder also includes a grip mat. Requires Universal Holder.
£42.70
Specifications
Material | Plasitc |
---|---|
For Use With (Equipment) | Vortex Mixer |
Includes | Grip mat |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15702639
|
OHAUS™
30400218 |
125 and 250 mL Erlenmeyer Flasks |
£42.70
Each |
In Stock
Log in to see stock. |
|||||
15732629
|
OHAUS™
30400211 |
500 and 1000 mL Erlenmeyer flasks |
£42.70
Each |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
- For use with Ohaus Microplate Vortex Mixer
Specifications
Plasitc | |
Vortex Mixer | |
Grip mat | |
1 Ea. |