missing translation for 'onlineSavingsMsg'
Learn More

EVOS™ EVOS™ Vessel Holder for Oil Objectives, one 25 x 75 mm microscope slide

EVOS™ vessel holders and stage plates fit a wide range of vessels, flasks, plates, dishes, and slides.

Brand:  EVOS™ AMEPVH019

Code : NEW

Additional Details : Weight : 0.50000kg

Product Code. 15431074

  • £91.75 / Each
Estimated Shipment: 05-08-2024
to see stock.

Description

Description

Product Features:
  • EVOS™ vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment.
  • EVOS stage plates hold vessel holders, thereby expanding the number of vessel holders available for the EVOS systems.
  • With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.
Specifications

Specifications

Imaging System Vessel Holder
Vessel Holder for Oil Objectives, one 25 x 75mm microscope slide
1 miscroscope slide
Room Temperature
EVOS
EVOS™ FL Color Imaging System, EVOS™ XL Imaging System, EVOS™ FL Imaging System
128 mm x 86 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only. Not for use in diagnostic procedures.