missing translation for 'onlineSavingsMsg'
Learn More

3M™ VHB™ Tape

Product Code. 17287800
Click to view available options
Dimensions (L x W):
11 m x 19 mm
5.5 m x 19 mm
8 m x 19 mm
Color:
Black
Gray
Transparent
Unit Size:
4 rolls
This item is not returnable. View return policy

Product Code. 17287800

Brand: 3M™ 7100223843

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. Designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.

  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
  • especially to high surface energy substrates
  • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • High dynamic stress absorption reduces vibration and impact stress
  • Creates a permanent seal against water, moisture and more
  • Industrial Professional Range: blister packaging with multi-language descriptions
  • Designed for indoor and outdoor use
TRUSTED_SUSTAINABILITY

Specifications

Product Type VHB Tape
Color Black
Dimensions (L x W) 11 m x 19 mm
Model 5952
Packaging Blister Pack
Thickness (Metric) 1.1 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.