missing translation for 'onlineSavingsMsg'
Learn More

3M™ VHB™ Tape

The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. Designed for bonding where high temperature tolerance is needed, including applications that undergo a powder coat or liquid painting process.

Brand:  3M™ 7100227350

 View more versions of this product

Product Code. 17297800

  • £100.00 / 4 rolls
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Pressure sensitive adhesive bonds on contact to provide immediate handling strength
  • Virtually invisible fastening keeps surfaces smooth, even edges are invisible due to it's transparency
  • especially to high surface energy substrates
  • Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
  • High dynamic stress absorption reduces vibration and impact stress
  • Creates a permanent seal against water, moisture and more
  • Industrial Professional Range: blister packaging with multi-language descriptions
  • Designed for indoor and outdoor use
TRUSTED_SUSTAINABILITY
Specifications

Specifications

VHB Tape
11 m x 19 mm
Blister Pack
Gray
GPH-110 GF
1.1 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
3M™ VHB™ Tape > 19 mm x 11 m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.