missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Vial Holder for HG-600 Geno/Grinder™ 2010 Homogenizer
Shop All SPEX Certiprep Products
Click to view available options
Length (Metric):
11.9 cm
Holds:
24 Standard 15 mL Conical Bottom Centrifuge Tubes
Unit Size:
Each
Description
- Safely grind samples in the HG-600 Geno/Grinder™ 2010.
- Vial holders are suitable for use with the HG-600 Geno/Grinder™ 2010 Homogenizer.
- Order homogenizer and vials separately.
Specifications
Specifications
| Product Type | Holder |
| For Use With (Equipment) | HG-600 Geno/Grinder™ 2010 Homogenizer |
| Holds | 24 Standard 15 mL Conical Bottom Centrifuge Tubes |
| Length (Metric) | 11.9 cm |
| Material | Foam |
| Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction