missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vial Kit, 10mm, 10-425 thread, glass, clear, 1.5mL, PP Screw Cap, centre hole, Silicone/PTFE septum
Includes 100 vials and 100 caps with pre-assembled septa.
£37.56 - £55.50
Specifications
Closure Color | Black |
---|---|
Material (Liner) | Silicone/PTFE |
Color | Clear |
Diameter (Metric) Outer | 11.6 mm |
Material | Glass |
Product Code | Brand | Thickness (Metric) | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thickness (Metric) | Marking Spot | Price | Quantity & Availability | ||||
12930861
|
Fisherbrand™
|
1.3 mm | No |
£55.50
Pack of 100 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12950861
|
Fisherbrand™
|
1.5 mm | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15181969
|
Fisherbrand™
|
1.3 mm | Yes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- ND10
- 10-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Black | |
Clear | |
Glass | |
100 | |
Screw Cap | |
10-425 |
Silicone/PTFE | |
11.6 mm | |
2 mL | |
Polypropylene | |
32 mm |