missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vial Kit, 11mm Crimp, glass, amber, aluminum Cap, Nat Rubber/PTFE septum

Includes 100 vials and 100 caps with pre-assembled septa.

Brand:  Fisherbrand™ 11 25 1287

19.70 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 11326451

  • £23.75 / Each
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • ND11
  • Glass
  • Amber
  • Patched
  • Crimp Cap
  • Center hole
  • aluminum
  • Natural Rubber/Butyl/TEF
  • Clear lacquered
  • 45° shore A
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear Lacquered
Amber
Glass
100
Crimp Cap
1st Hydrolytic Class
Natural Rubber/Butyl/TEF
11.6 mm
2 mL
Aluminum
32 mm
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.